Shop All Plant & Tree Support
Gronomics
Gronomics FT 24-72 24 W x 72 H in. Unfinished Folding Trellis
Mfr # FT 24-72
Zoro # G604132203
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gronomics
- MFR # FT 24-72
- Zoro # G604132203
- UPC # 850756005169
- Country of Origin China
- Category Plant & Tree Support
Description
This adjustable, folding design provides stand-alone support for peas, beans, squash, tomatoes and more. The Trellis can be free standing, placed directly in the soil. It can easily be secured to any raised or elevated garden bed.
Features- 100% Western red cedar
- Handcrafted in the USA
- No assembly required
- Unfinished
- Dimension - 22W x 70H in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Resin Wicker Outdoor Screen Enclosure, Java (FSW4423)
- MTD Fuel Tank Asm Bkp (753-05715)
- FORTEX FORTIFLEX Feeder Mineral Twin 1.75Qt (MF2BX)
- CHAPIN Extension Sprayer Brass 24In (6-7704)
- TREEKOTE Treekote Tree Wound Dressing (306212)
- MIRACLE-GRO Plant Food Edibles 2.5Lb (3005510)
- GARDINNOVATIONS GrowAway Reusable Medium Domes (6PK) (GAMD1800)
- SUPERTHRIVE Plant Nutrients 4 oz (ST4-12)
- DR. EARTH All Purp Plant Food 24Oz (439)
- CLASSIC HOME & GARDEN 13.3 in. H Multi-colored Cast Iron Plant Stand (K90071-000)
- BULB-TONE PLANT FOOD BULBTN 4# (BT4)
- Gronomics Plant & Tree Support