Shop All Planters & Window Boxes
Gronomics
Gronomics EGB 18-34S Safe Finish Elevated Garden Bed 18 x 34 x 32 in
Mfr # EGB 18-34S
Zoro # G103768804
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gronomics
- MFR # EGB 18-34S
- Zoro # G103768804
- UPC # 898410002246
- Country of Origin China
- Category Planters & Window Boxes
Description
Elevated garden beds are the answer for an instant and manageable garden that can be placed anywhere. Ideal for small patios, decks, condos, apartments, or anywhere you’d like to grow vegetables, herbs, or flowers. The elevated garden bed eliminates bending over while gardening and is perfect for gardeners with mobility and back strain issues.
Features- Tool-free assembly - dovetail design slides together in minutes.
- 100% Western Red Cedar.
- Handcrafted in the USA.
- Fabric Liner included.
- Soil Capacity: 3 c.f.
- Food contact safe finish.
- Dimension - 34L x 18W x 32H in.
- Item Weight - 48 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Patio Set & Umbrella, 6 Piece, Brown (GM-202012-BRN-GG)
- VALLEY FORGE American Flag 36" H X 60" W (USS-1)
- SWISHER Kit - G6 Blade, 3pcs., 20115 (20190)
- ANNIN FLAGMAKERS 5x8 Tough Tex US Flag (182008)
- GRONOMICS Gronomics RGB 48-48 Unfinished 48 x 48 x 13 in. Raised Garden Bed (RGB 48-48)
- GRONOMICS Gronomics VG 32-45 Vertical Garden Planter 32 W x 45 H x 9 D in. (VG 32-45)
- GRONOMICS Gronomics MRGW 34-48 Modular Rustic Garden Bed Wedge 34 W x 48 L x 32 H in. (MRGW 34-48)
- GRONOMICS Gronomics MLRRGB 48-50 Multi-Level Rustic Raised Garden Bed 48x50x19 (MLRRGB 48-50)
- GRONOMICS Gronomics REGB 18-34 Rustic Elevated Garden Bed (REGB 18-34)
- GRONOMICS Gronomics EGB 18-34 10 in. Deep Elevated Garden Bed 18 x 34 x 32 in. (EGB 18-34)
- AQUA GLOBE AQUA GLOBE MINI (AQGMINI6)
- Gronomics Landscaping Materials