Shop All Kitchen Faucets
Grohe
Zedra Touch Pull-Down Triple Spray
Mfr # 30205DC2
Zoro # G908582537
product price: $681.10
/ea
Free Shipping & Returns
$681.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Supersteel
- Standards CalGreen Ceritfied; CEC Listed
- Width 6.3125 in
- Height 16 in
- Length (In.) 10.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 30205DC2
- Zoro # G908582537
- UPC # 4005176466571
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Width | 6.3125 in |
Height | 16 in |
Length (In.) | 10.0625 in |
Details
Finish | Supersteel |
Standards | CalGreen Ceritfied; CEC Listed |
Description
The GROHE Zedra Touch Pull-Down Kitchen Faucet with Triple-Function Spray Head is a sleek, contemporary design equipped with Touch technology. Just tap the spout with your wrist, elbow or fingertip to turn the water on and off. Ergonomic, pull-down spray head is distinctively flared for in-hand comfort when switching between three spray functions: regular stream for filling pots, shower spray for rinsing the sink or washing fruit, and a powerful blade spray to quickly clear food from plates. The Zedra Touch is the perfect combination of style and substance. GROHE Zedra is the new name for Ladylux L2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Four Bolt, 8 In, 304SS (330-1412)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/4 In, 316SS (BSBX6125-SP)
- ZORO SELECT PVC Union, Socket x Socket, 1-1/4 in Pipe Size (457012)
- PFISTER Pfister Cap 26S Rz (941-001U)
- GROHE Manual, Single Hole Only Mount, 1 Hole Straight Kitchen Faucet (31453001)
- GROHE Ladylux L2 Triple Spray Pull-Down (32298DC3)
- GROHE Eurosmart Pull-Out Kitchen Faucet (30306001)
- KOHLER Graze Pull-Down Kitchen Faucet (22062-BV)
- KOHLER Purist Secondary Swing Spout Without (7509-VS)
- ROHL Italian Kitchen Diverter Actuator With Sidespray (C3608/5)
- KOHLER Tone Touchless Pull-Down Single-Handle Kitchen Sink Faucet (23766-VS)
- Grohe Kitchen Faucets & Accessories