Shop All Bathroom Sink Faucets
Grohe
Wall Spout US
Mfr # 13611EN0
Zoro # G407048244
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish BRUSHED NICKEL
- Weight 0.9
- Length 5 1/2
- Height 3
- Width 2 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 13611EN0
- Zoro # G407048244
- UPC # 4005176883347
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 5 1/2 |
Height | 3 |
Width | 2 1/2 |
Details
Finish | BRUSHED NICKEL |
Weight | 0.9 |
Item | Bathroom Faucet |
Color | Silver |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPIDAIR Fastpipe Installation Tool Kit, 1 1/2 in (F0138)
- VIEGA Viega ProPress coupling No stop, 1" x 1" (85322)
- KOHLER Diverter Button Kit (1016453-2MB)
- ZURN Seal Ring Repair Kit, 1/4", 3/5", 1/2" (RK14-975XL)
- GROHE Manual Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet (3427000A)
- GROHE Blue Professional C-Spout Us (31251DC2)
- GROHE Eurocube ohm Basin M-Size Us Chrome (23670000)
- GROHE Essence New ohm Basin Us Brushed Nickel (23592ENA)
- GROHE Eurocube ohm Basin S-Size Us Chrome (2312900A)
- GROHE Essence New ohm Basin Us Chrome (2359200A)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Traditional Sink Faucet W/ Dual, Chrome plated (116.121.AB.1T)
- Grohe Bathroom Sink Faucets