Shop All Faucet Repair and Maintenance
Grohe
Wall Spout, #13637000
Mfr # 13637000
Zoro # G208659069
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Length 12.99 in
- Width 3.937 in
- Height 2.953 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 13637000
- Zoro # G208659069
- UPC # 4005176192067
- Country of Origin Germany
- Category Faucet Repair and Maintenance
Dimensions
Length | 12.99 in |
Width | 3.937 in |
Height | 2.953 in |
Details
Finish | Chrome |
Description
Genuine Grohe Repair Part
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAZING Blackzing Saddle 1/2 FPT for 1", PK25 (BS7PVC)
- MAAX USA MAAX Waste Overflow, PVC, Chrome (10025755-084)
- B & K FLOAT VALVE 1/2X1/2""MPT (109-803)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1316553)
- GROHE Faucet Plug, Plastic, 2-1/2" L (48331000)
- GROHE Spindle Extension (48346000)
- GROHE Volume Control Extension, Metal/Plastic (47996000)
- GROHE Pressure Balance Valve Cartridge (47678000)
- VINTAGE CC44151X Quarter Turn Valves (1/2" FIP X 1/2" & 7/16" O.D. Slip Joint) (CC44151X)
- ROHL Mixing Control Cartridge Only (C3009D35)
- CHICAGO FAUCET Faucet Inlet Supply Arm, Brass (GJKABCP)
- Grohe Faucet Repair and Maintenance