Shop All Shower & Bathtub Parts
Grohe
Volume Control Valve Trim
Mfr # 19910000
Zoro # G7960375
$74.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- For Use With Eurocube Showers
- Finish Chrome
- Includes Escutcheon, Wall Sealing
- Features Without Concealed Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 19910000
- Zoro # G7960375
- UPC # 4005176906602
- Country of Origin China
- Category Shower & Bathtub Parts
Details
Tub and Shower Category | Shower Trim Parts |
Item | Volume Control Valve Trim |
For Use With | Eurocube Showers |
Finish | Chrome |
Includes | Escutcheon, Wall Sealing |
Features | Without Concealed Body |
Includes Handle | Yes |
Compatible Mfr. Model Number | 29 273, 29 274 |
Includes Tub Spout | No |
Includes Check Stop | Yes |
Trim Plate Shape | Square |
Includes Valve | No |
ADA Compliance | No |
Includes Cartridge | No |
Includes Stem | No |
Trim Finish | Chrome |
Includes Trim Plate | Yes |
Includes Drain Stopper | No |
Description
Volume Control Valve Trim, ADA Compliance No, Faucet Handle Type Pushbutton, For Use With Eurocube Shower Faucets, Number of Handles 1, Grohe, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 186-1 Ess (3452673)
- DIXON Cam and Groove, AL Adapter x MNPT, 4" (400-F-AL)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 75m, PK20 (KO75K2S-75)
- KISSLER Cartridge, Plastic, For Use With Gerber Faucets 49-300 Series (46-7510)
- GROHE Grohtherm Grt Smartcontrol Thm Trim Roun (29138000)
- GROHE Lever Handle (47489000)
- GROHE Concetto 2-Way Diverter Us Brushed Nicke (29108EN1)
- GROHE Universal Pressure Hose (46322000)
- GROHE Thermo Element, Grohe, Brass (47111000)
- GROHE Electronic Trim Extension Set, Grohe (14048000)
- KOHLER Purist W-M Lav Trim 9' 90 Deg Spt Cros (T14414-3-2MB)
- Grohe Shower & Bathtub Parts