Shop All Faucet Repair and Maintenance
Grohe
Veris Spout, #13292000
Mfr # 13292000
Zoro # G608659065
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Length 18.11 in
- Width 12.205 in
- Height 5.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 13292000
- Zoro # G608659065
- UPC # 4005176894824
- Country of Origin Germany
- Category Faucet Repair and Maintenance
Dimensions
Length | 18.11 in |
Width | 12.205 in |
Height | 5.118 in |
Details
Finish | Chrome |
Description
Intended for Residential use
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX7)
- ASCO 24V FB COIL 20Watts (099257-008-D)
- ZURN Toilet Seat (Z5955SS-EL)
- IN-SINK-ERATOR GARBG DSPSL 3/4HP 12.25in. (80021-ISE)
- GROHE Faucet Plug, Plastic, 2-1/2" L (48331000)
- GROHE Spindle Extension (48346000)
- GROHE Volume Control Extension, Metal/Plastic (47996000)
- GROHE Pressure Balance Valve Cartridge (47678000)
- CHICAGO FAUCET Supply Arm, Brass (SSJKABCP)
- POWERS Lever Handle Repair Kit, Lever (900-036)
- KOHLER Stem Adapter Assembly (1006262)
- Grohe Faucet Repair and Maintenance