Shop All Toilet Repair Parts
Grohe
Universal Valve Seat Starlight Chrome
Mfr # 45345000
Zoro # G0831277
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand GROHE
- Type Valve Seat
- Size 3/4"
- Color/Finish Chrome
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 45345000
- Zoro # G0831277
- UPC # 4005176104565
- Country of Origin Germany
- Category Toilet Repair Parts
Dimensions
Size | 3/4" |
Details
Fits Brand | GROHE |
Type | Valve Seat |
Color/Finish | Chrome |
Finish | Chrome |
Item | Universal Valve Seat Starlight Chrome |
Sub-Category | Flappers, Valves and Sensors |
Description
Universal Valve Seat Starlight Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2" Aluminum Part A (3U20AAL)
- GF PIPING SYSTEMS 1" Socket PVC Ball Valve Inline True Union (161375019)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 6" Pipe Size (BULK-PF-168)
- KIBI Single Handle Pull Down Kitchen Faucet (F102BN)
- GROHE Universal Non-Return Valves Starlight Ch (1411700M)
- GROHE Universal Guide Plate Starlight Chrome (47044000)
- GROHE Essence Right-Hand Trip Lever, Gold (49143GN0)
- GROHE Universal Diverter Chrome (48058000)
- GROHE Universal Non-Return Valves Starlight Ch (47477000)
- GROHE Universal Non-Return Valves Starlight Ch (1411600M)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Nickel (CF38206)
- Grohe Toilet Repair Parts