Shop All Diagnostic and Monitoring Instruments and Supplies
Grohe
Universal Snap Couplng 2.2 gpm Starlight
Mfr # 12365000
Zoro # G0830683
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand GROHE
- Type Quick Coupling
- For Use With Eurocube Semi-Pro: 31 401; GROHE Blue: 31 251, 31 312, 31 608; K7 Semi-Pro: 32 951, 31 380; Kitchen/Bar Faucets: 31 055, 31 074, 20 179, 30 026, 31 041; O-ring ø 10 x 2.2 mm
- Finish Chrome
- Sub-Category Couplings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 12365000
- Zoro # G0830683
- UPC # 4005176802225
- Country of Origin Germany
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Item | Quick Coupling |
Fits Brand | GROHE |
Type | Quick Coupling |
For Use With | Eurocube Semi-Pro: 31 401; GROHE Blue: 31 251, 31 312, 31 608; K7 Semi-Pro: 32 951, 31 380; Kitchen/Bar Faucets: 31 055, 31 074, 20 179, 30 026, 31 041; O-ring ø 10 x 2.2 mm |
Finish | Chrome |
Sub-Category | Couplings |
Accessory Type | Universal Snap Couplng 2.2 gpm Starlight |
Product Type | Quick Coupling |
Description
Quick Coupling, Finish Chrome, Grohe
Restrictions
- This item has been restricted from sale in the following states: CA, MA, ME, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Elevating Leg Rest, Black Calf Pad (83223)
- DMI Cane, Walnut, 36 In. H, 250 lb. Cap. (502-1354-6100)
- FIRST AID ONLY First Aid Guide, Guide to Basic First Aid (BK021)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-0604 Jamar Hand Dynamometer; 200 lbs. Capacity (12-0604)
- GROHE Universal Snap Coupling Starlight Chrome (46138000)
- GROHE Universal Snap Coupling 1.5 gpm (64999000)
- SHARPER IMAGE Calming Heat Massaging Neck Wrap Polyester (CWT18004)
- ILC Replacement for Cables AND Sensors Ip-bb-300 (IP-BB-300 CABLES AND SENSORS)
- CLINTON Upholstered Mat Platform, Slate Blue (240-47-3SB)
- ECONOMY Emesis Basin, 9-7/8in x 4-1/2in x 2-1/4in, 26 oz (GS-35-340)
- COVIDIEN Container Holder, Plastic, Beige (3GTH100529)
- Grohe Diagnostic and Monitoring Instruments and Supplies