Shop All Diagnostic and Monitoring Instruments and Supplies
Grohe
Universal Snap Coupling Starlight Chrome
Mfr # 46138000
Zoro # G0830665
product price: $58.80
/ea
$58.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pipe
- Features Eliminates the Need for Any Tools as the End is Not Threaded, Has Wide Compatibility to Include a Variety of Pipes, Metal With Coated Finish Has a High Tolerance to Rust and Tarnish
- Finish Starlight Chrome
- Product Type Quick Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 46138000
- Zoro # G0830665
- Country of Origin Germany
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Item | Universal Snap Coupling Starlight Chrome |
For Use With | Pipe |
Features | Eliminates the Need for Any Tools as the End is Not Threaded, Has Wide Compatibility to Include a Variety of Pipes, Metal With Coated Finish Has a High Tolerance to Rust and Tarnish |
Finish | Starlight Chrome |
Product Type | Quick Coupling |
Description
Universal Snap Coupling Starlight Chrome
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Think Tank (1310)
- HONEYWELL Splint, Roll, Foam Covered Malleable Metal (431121)
- COVIDIEN Stretch Bandage, Cotton Weave, PK12 (KKSR019720)
- FIRST AID ONLY Metal Detectable Bandage, 1 in L x 3 in W (1-656)
- GROHE Universal Snap Couplng 2.2 gpm Starlight (12365000)
- GROHE Universal Snap Coupling 1.5 gpm (64999000)
- ILC Replacement for Datex Ohmeda 6600-0874-700 Disposable Temperature Probes (6600-0874-700 DISPOSABLE TEMPERATURE PROBES DATEX)
- STANLEY HEALTHCARE Non-Pulse Tag, Gray (804A2401)
- DV8 OFFROAD TRACTION BOARD W BAG BLACK FINISH (RTB1-01BK)
- A2Z SCILAB Stainless Steel Micro Fine Point 45 Degree Angled Probe #6, 5.5" (A2Z-ZR196)
- MEDSOURCE Electrodes, Foam, White, PK600 (MS-65005)
- Grohe Diagnostic Equipment