Shop All Washroom Accessories
Grohe
Universal Snap Coupling 1.75 gpm Chrome
Mfr # 48220000
Zoro # G0830656
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grohe Showers
- Finish Unfinished
- Tub and Shower Category Shower Repair Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 48220000
- Zoro # G0830656
- UPC # 4005176941740
- Country of Origin Czechia
- Category Washroom Accessories
Details
Item | Universal Snap Coupling 1.75 gpm Chrome |
For Use With | Grohe Showers |
Finish | Unfinished |
Tub and Shower Category | Shower Repair Parts |
Description
Universal Snap Coupling 1.75 gpm Chrome
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Bibb Seat, Brass, For Central and Rheum Faucet (30006E)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H200)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Bronze (58290-BZ)
- HYDRA-ZORB HVAC/R Tube Hanger for Threaded Rod (TRH-5 (PACK OF 5))
- GROHE Universal Cap Starlight Chrome (01734000)
- GROHE Universal Pull Out Spray (46731000)
- GROHE Universal Seal Kit Starlight Chrome (47303000)
- GROHE Universal Pull Out Spray Oil Rubbed Bron (46875ZB0)
- GROHE Universal Seal Kit Starlight Chrome (47045000)
- GROHE Universal Strainer 2.2 gpm (45220000)
- MOEN Preston Accessry Kit 3Pc (DN8433BN)
- Grohe Washroom Accessories