Shop All Showerheads and Tub Faucets
Grohe
Universal Shower Tube Starlight Chrome
Mfr # 28146000
Zoro # G7428371
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Universal
- Finish Chrome
- Height 2000mm
- Connection G 1/2" X 1/2", M 15 X M 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 28146000
- Zoro # G7428371
- UPC # 4005176121753
- Country of Origin Germany
- Category Showerheads and Tub Faucets
Dimensions
Height | 2000mm |
Details
Item | Shower Hose |
Features | Universal |
Finish | Chrome |
Connection | G 1/2" X 1/2", M 15 X M 15 |
Description
Universal Shower Tube Starlight Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In, Type: Turn-Tite (52096)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Hand Shower (59424-18-PK)
- SMITH-COOPER Elbow 45, Galvanized, 150lb, 2-1/2" (4316010668)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- GROHE Shower System with Thermostat, Chrome, Wall (26421000)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BV)
- MOEN Eco-Performance Handshower Matte Black (164928BL)
- KOHLER Purist B/S Trm W/Div, 35 Spt, Ls Hd-Lvr (T14420-4L-BL)
- Grohe Showerheads and Tub Faucets