Shop All Shower & Bathtub Parts
This Product is Discontinued
Grohe
Universal Rotaflex Metal Hose, 1500 mm In (Discontinued)
Mfr # 28417EN0
Zoro # G7748025
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Shower
- Finish Brushed Nickel
- Material of Construction Metal
- Features Twist Free
- Connection Type Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 28417EN0
- Zoro # G7748025
- Country of Origin Germany
- Category Shower & Bathtub Parts
Dimensions
Connection Size | 1/2 in |
Details
Item | Universal Rotaflex Metal Hose,1500 mm In |
For Use With | Shower |
Finish | Brushed Nickel |
Material of Construction | Metal |
Features | Twist Free |
Connection Type | Universal |
Product Type | Metal Longlife Shower Hose |
Description
Universal Rotaflex Metal Hose,1500 mm In
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.