Shop All Showerheads and Tub Faucets
Grohe
Universal Retro-Fit Shower System, Chrome, Wall
Mfr # 26487000
Zoro # G7416079
product price: $461.30
/ea
Free Shipping & Returns
$461.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Back Flow Preventers
- Features Switch Between Hand Shower and Shower Head or Dual Function via Built-in Diverter; Adjustable Height Bar With Gliding Element; Supply Elbow Connection
- Mounting Type Wall
- Width 25"
- Depth 10-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26487000
- Zoro # G7416079
- UPC # 4005176425165
- Country of Origin Germany
- Category Showerheads and Tub Faucets
Dimensions
Width | 25" |
Depth | 10-1/4" |
Details
Includes | (2) Back Flow Preventers |
Item | Universal Retro-Fit Shower System |
Features | Switch Between Hand Shower and Shower Head or Dual Function via Built-in Diverter; Adjustable Height Bar With Gliding Element; Supply Elbow Connection |
Mounting Type | Wall |
Finish | Chrome |
Standards | CALGreen Compliant |
Description
Universal Retro-Fit Shower Syst,Shw
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C1011TK00)
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Ball Valve, Red Handle, Economy (6415420)
- ZORO SELECT 4" Black Steel Socket Weld Flange (FLCS1RFSW400)
- LEGEND VALVE 1" T-16 COMPACT NL Y-ST (105-705NL)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- GROHE Shower System with Thermostat, Chrome, Wall (26421000)
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- ROHL Hand Shower Outlet And Hand Shower Holder, Polished Nickel, Wall (C21000PN)
- Grohe Showerheads and Tub Faucets