Shop All Showerheads and Tub Faucets
Grohe
Universal Retro-Fit Shower System, Chrome, Wall
Mfr # 26485000
Zoro # G7421825
product price: $507.50
/ea
Free Shipping & Returns
$507.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Back Flow Preventers
- Features Switch Between Hand Shower and Shower Head or Dual Function via Built-in Diverter; Adjustable Height Bar With Gliding Element; Supply Elbow Connection
- Mounting Type Wall
- Finish Chrome
- Width 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26485000
- Zoro # G7421825
- UPC # 4005176425127
- Country of Origin Germany
- Category Showerheads and Tub Faucets
Dimensions
Width | 25" |
Details
Includes | (2) Back Flow Preventers |
Item | Universal Retro-Fit Shower System |
Features | Switch Between Hand Shower and Shower Head or Dual Function via Built-in Diverter; Adjustable Height Bar With Gliding Element; Supply Elbow Connection |
Mounting Type | Wall |
Finish | Chrome |
Standards | CALGreen Compliant |
Description
Univ Retro-Fit Shower Sys,Shw 25 In. Us
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x 3/8" MNPT Male Connector (P8MC6)
- ZORO SELECT 1" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF07)
- LEGEND VALVE 1" BLACK 90 STREET ELBOW (350-045)
- CHICAGO FAUCET Sleeve (386-014JKRBF)
- GROHE Shower System with Thermostat, Chrome, Wall (26421000)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- NEWPORT BRASS Supply Elbow for Hand Shower Hose, Satin Brass (PVD), Wall (285-1/04)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS395-4S-BN)
- Grohe Showerheads and Tub Faucets