Shop All Showerheads and Tub Faucets
Grohe
Universal Retro-Fit Shower System, Brushed Nickel, Wall
Mfr # 26487EN0
Zoro # G7415911
Free Shipping & Returns
$603.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Back Flow Preventers
- Features Switch Between Hand Shower and Shower Head or Dual Function via Built-in Diverter; Adjustable Height Bar With Gliding Element; Supply Elbow Connection
- Mounting Type Wall
- Width 25"
- Depth 10-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 26487EN0
- Zoro # G7415911
- UPC # 4005176425172
- Country of Origin Germany
- Category Showerheads and Tub Faucets
Dimensions
Width | 25" |
Depth | 10-1/4" |
Details
Includes | (2) Back Flow Preventers |
Item | Universal Retro-Fit Shower System |
Features | Switch Between Hand Shower and Shower Head or Dual Function via Built-in Diverter; Adjustable Height Bar With Gliding Element; Supply Elbow Connection |
Mounting Type | Wall |
Finish | Brushed Nickel |
Standards | CALGreen Compliant |
Description
Universal Retro-Fit Shower Syst,Shw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wrench, P.O. Plug, Color: White (34A508)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-CH-104-9000S-3p-4881)
- KINGSTON BRASS Plumbing Sink Trim Kit with PTrap and Overflow Drain, Brushed Brass (CC53307VOKB30)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (465)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- GROHE Shower System with Thermostat, Chrome, Wall (26421000)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- MOEN Chrome Posi-Temp® Shower Only (T2162EP)
- KOHLER Bancroft Multi-Fctn Handshower 1.75Gpm (22163-G-BN)
- Grohe Showerheads and Tub Faucets