Shop All Washroom Accessories
Grohe
Universal Retaining Ring
Mfr # 47743000
Zoro # G0829466
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 47743000
- Zoro # G0829466
- UPC # 4005176815430
- Country of Origin Germany
- Category Washroom Accessories
Details
Item | Universal Retaining Ring |
Color | Chrome |
Finish | Chrome |
Description
Universal Retaining Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 9-1/2" x 48" L PVC Insulated Pipe Jacket (36685)
- RELIANCE WATER HEATERS HEATER WATR ELECT 10G (6 10 SOM S K)
- GATES Quick Disconnect Coupler-G945 Series Coupl/Adapter, G94511-0808 (G94511-0808)
- DIXON Flange Coupler, 2 In, 250 psi, Aluminum (200-DL-AL)
- GROHE Universal Plug Brushed Nickel (45324EN0)
- GROHE Relexa Holder For Sliding Rail (65380000)
- GROHE Universal Extension Starlight Chrome (45202000)
- GROHE Universal Seal Kit Starlight Chrome (47045000)
- GROHE Blue Filter Activated Carbon Chrome (40547001)
- GROHE Universal Mounting Set Starlight Chrome (47336000)
- DELTA Delta 28C/T9 Wall Mount Mop Hanger (28T910)
- Grohe Washroom Accessories