Shop All Drain Components
Grohe
Universal Pop-Up Waste Oil Rubbed Bronze
Mfr # 28957ZB0
Zoro # G0828827
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Oil Rubbed Bronze
- Size 8-1/4"H
- Color Oil Rubbed Bronze
- Overall Diameter 2-1/8"
- Color Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 28957ZB0
- Zoro # G0828827
- UPC # 4005176856877
- Country of Origin Mexico
- Category Drain Components
Dimensions
Size | 8-1/4"H |
Overall Diameter | 2-1/8" |
Details
Item | Waste Fitting |
Material of Construction | Oil Rubbed Bronze |
Color | Oil Rubbed Bronze |
Color Finish | Chrome |
Description
Universal Pop-Up Waste Oil Rubbed Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Battery Package (1161499)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/4" Pipe Size (706122-12)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 5/8" ID x 3/4" OD x 100' (PVC58-34ANA)
- THRIFCO PLUMBING 3/4 X 5-1/2 Inch Brass Nipple (5320034)
- GROHE Universal Pop-Up Waste Infiniti Brushed (28957EN0)
- GROHE Universal Pop-Up Waste Starlight Chrome (28957000)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Extension (1PNU1)
- ZURN Wall Clean Out Plates - CPL Series (Stainless Steel) (6-CPLSS)
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2"x12" (52112)
- STANDARD KEIL Overflow Tube12" High For - Part# 1815-0244-3310 (1815-0244-3310)
- SIOUX CHIEF DRAIN FLR SNAP S/S 3"" (847-3PK1)
- Grohe Drain Components