Shop All Vacuum Breakers
Grohe
Universal Pipe-Ventilating Valve Starlig
Mfr # 07911000
Zoro # G3932185
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Material of Construction Brass
- Finish Chrome
- Size 2 1/2 in
- For Use With Grohe Showers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 07911000
- Zoro # G3932185
- Country of Origin China
- Category Vacuum Breakers
Dimensions
Size | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Details
Item | Universal Pipe-Ventilating Valve Starlig |
Connection Type | NPT |
Material of Construction | Brass |
Finish | Chrome |
For Use With | Grohe Showers |
Tub and Shower Category | Shower Repair Parts |
Connection | 1/2 in NPT |
CEC Compliant | Non CEC Compliant |
Includes Plaster Guard | No |
Includes Trim Plate | No |
Includes Tub Spout | No |
Includes Handle | No |
Includes Cartridge | No |
Includes Drain Stopper | No |
Includes Valve | No |
Ligature Resistant | No |
Includes Stem | No |
Includes Check Stop | No |
Description
Inline Vacuum Breaker, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Chrome, For Use With Baths, Showers, For Use with Series Starlight, Brass, Grohe, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Angle Stop Valve, Brass, Compression, PK10 (88-9215)
- ZORO SELECT 1" FNPT 316 SS Threaded Tee (60TE111N010)
- LEGEND VALVE 1-1/2" BLACK 90 ELBOW (350-007C)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3451001.020)
- SLOAN Vaccum Breaker Vbf72A1 Cp T P F/21 1/2 In Vac Brkr (3396077)
- HOFFMAN 62 VACUUM BREAKR 3/4 in. (401446)
- APOLLO VALVES Vacuum Breaker, 1/2 In, FNPT, Brass, 125 psi (3820301)
- KOHLER Vacuum Breaker Assembly (1110619)
- SLOAN Vaccum Breaker V600Aa Cp Vac Brkr 3/4 X 9 Pkg (3393004)
- JONES STEPHENS Vacuum Breaker, Economy, Hose Bibb (G04004)
- APOLLO VALVES Vacuum Breaker, 1-1/2 In., FNPT, 125 psi (38LF10701)
- Grohe Vacuum Breakers