Shop All Individual & Bulk O-Rings
Grohe
Universal O-Ring Starlight Chrome
Mfr # 0313900M
Zoro # G8628162
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 0313900M
- Zoro # G8628162
- UPC # 4005176001628
- Country of Origin Germany
- Category Individual & Bulk O-Rings
Details
Type | O-Ring |
Item | O-Ring |
Description
Universal O-Ring Starlight Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829148)
- STERLING SEAL & SUPPLY 024 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT024X250)
- MS SEDCO Mounting Box, 2 Pieces/Surface Mount, 6" L (1020)
- PRIME-LINE Storm Door Panel Clip with Screws, 1/4 in., Aluminum 8 Pack (T 8724)
- GROHE Universal O-Rings - 10 Pc Starlight (0392400M)
- ZORO SELECT O-Ring, Buna N, Dash 231, 2-5/8, 2.887, PK25 (U38801.012.0262)
- X1 TOOLS Square O-Ring ID:8 mm, CS:2 mm, OD:12 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2-8-12x1)
- ZORO SELECT O-Ring, Buna N, Dash 110, 3/8, 0.568, PK50 (U38801.009.0037)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0370)
- ZORO SELECT O-Ring, Dash 230, EPDM, 0.13 In., PK25 (U38869.012.0250)
- X1 TOOLS R-146 Square O-Ring ID: 2 5/8, CS 3/32, OD 2 13/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R146x1)
- Grohe Individual & Bulk O-Rings