Shop All Individual & Bulk O-Rings
Grohe
Universal O-Ring Chrome
Mfr # 0268000M
Zoro # G8628153
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 0268000M
- Zoro # G8628153
- UPC # 4005176090295
- Country of Origin Germany
- Category Individual & Bulk O-Rings
Details
Type | O-Ring |
Item | O-Ring |
Description
Universal O-Ring Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Lever Lockset, Mechanical, Storeroom, Grd.2 (RL12SR 26D CS)
- BRAINERD MFG/LIBERTY HDW 3 NI DBL Bead Cab Pull (PBF809C-SN-C)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (11B772T)
- ILCO Ilco: Key Blanks, P1114-B110 04 COLORADO/GMC CA (ILCO-P1114-B110)
- GROHE Universal O-Rings - 10 Pc Starlight (0392400M)
- ZORO SELECT O-Ring, Dash 116, EPDM, 0.1 In., PK50 (U38869.009.0075)
- ZORO SELECT O-Ring, Dash 269, Viton, 0.13 In., PK2 (U38871.012.0875)
- ZORO SELECT O-Ring, Buna N, Dash 205, 7/16, 0.699, PK25 (U38805.012.0043)
- ZORO SELECT O-Ring, Dash 026, PTFE, 0.07 In., PK10 (1RGC4)
- X1 TOOLS R-163 Square O-Ring ID: 6, CS 3/32, OD 6 3/16 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R163x6)
- X1 TOOLS R-331 Square O-Ring ID: 2 1/4, CS 3/16, OD 2 5/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R331x1)
- Grohe Individual & Bulk O-Rings