Shop All Individual & Bulk O-Rings
Grohe
Universal O-Ring 28x4 Raw
Mfr # 43878000
Zoro # G8627690
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 43878000
- Zoro # G8627690
- UPC # 4005176159992
- Country of Origin Germany
- Category Individual & Bulk O-Rings
Details
Type | O-Ring |
Item | O-Ring |
Description
Universal O-Ring 28x4 Raw
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE LOCK SatCHR Elan Elec Keypad (FE595CSVPLYXELA626)
- GMS GMS:GMS ThumbTurn 1" Mortise - 26D (GMS-M100T-26D-AR)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Rail Connector, Satin Nickel (BARN-Connect 15)
- SCHLAGE Deadbolt, HD, Satin Chrome, 6 Pins (B660P 626 C123)
- GROHE Universal O-Rings - 10 Pc Starlight (0392400M)
- ZORO SELECT O-Ring, Viton, 6.3mm OD, PK25 (1RHP7)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 25mm ID, PK50 (ZUSAH4X25)
- ZORO SELECT O-Ring, EPDM, Dash 218, 1-1/4, 1.512, PK25 (U38869.012.0125)
- X1 TOOLS R-329 Square O-Ring ID: 2, CS 3/16, OD 2 3/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R329x1)
- ZORO SELECT O-Ring, Buna N, 9mm OD, PK25 (1CUX3)
- ZORO SELECT O-Ring, Dash 158, EPDM, 0.1 In., PK10 (U38869.009.0475)
- Grohe Individual & Bulk O-Rings