Shop All Individual & Bulk O-Rings
Grohe
Universal O-Ring
Mfr # 0128500M
Zoro # G8628092
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 0128500M
- Zoro # G8628092
- UPC # 4005176000614
- Country of Origin Germany
- Category Individual & Bulk O-Rings
Details
Type | O-Ring |
Item | O-Ring |
Description
Universal O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H0N14H626LH)
- SCHLAGE Interconnected Locks (S251PD JUP 626)
- KABA ILCO Key Blank, Type CO106, PK10 (1003M-CO106)
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet - 95 Lbs. Pull, 24PK (RB80PRCBX)
- GROHE Universal O-Rings - 10 Pc Starlight (0392400M)
- STERLING SEAL & SUPPLY 127 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD127X250)
- ZORO SELECT O-Ring, Dash 115, Viton, 0.1 In., PK50 (U38871.009.0068)
- X1 TOOLS R-234 Square O-Ring ID: 3, CS 1/8, OD 3 1/4 36 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R234x36)
- X1 TOOLS R-207 Square O-Ring ID: 9/16, CS 1/8, OD 13/16 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R207x8)
- ZORO SELECT Silicone O-Ring, 2mm Wide 35mm ID, PK5 (ZUSAS70FDA2X35)
- KOHLER O-Ring, 42084 (42084)
- Grohe Individual & Bulk O-Rings