Shop All Toilet Repair Parts
Grohe
Universal Non-Return Valves Starlight Ch
Mfr # 47567000
Zoro # G0828608
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand GROHE
- Type Non Return Valve
- Color/Finish Chrome
- Finish Chrome
- For Use With Seal Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 47567000
- Zoro # G0828608
- UPC # 4005176214158
- Country of Origin Germany
- Category Toilet Repair Parts
Details
Fits Brand | GROHE |
Type | Non Return Valve |
Color/Finish | Chrome |
Finish | Chrome |
For Use With | Seal Kit |
Item | Universal Non-Return Valves Starlight Ch |
Sub-Category | Flappers, Valves and Sensors |
Description
Universal Non-Return Valves Starlight Ch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/4" Hose Barb Panel Mount Inline Coupling (PLCD1600412)
- FAST FANS 0.5 in. Dia. x 25 ft. Type B 160 PSI Pex Tubing, Blue (FA1679664)
- GENOVA PRODUCTS Genova 700 Series 70726 Double Pipe Elbow, 2 In, Hub, 90 Deg Angle, Pvc, Sch 40 Schedule (PVC 00327 0800HA)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/8 in. Tube, Steel (CN34)
- GROHE Universal Non-Return Valves Starlight Ch (1411700M)
- GROHE Universal Guide Plate Starlight Chrome (47044000)
- GROHE Universal Non-Return Valves Starlight Ch (1411600M)
- GROHE Essence Right-Hand Trip Lever, Gold (49143GN0)
- GROHE Universal Diverter Chrome (48058000)
- GROHE Universal Non-Return Valves Starlight Ch (47477000)
- KEENEY MFG Universal Decorative Toilet Tank Lever, Oil Rubbed Bronze (PP836-74VBL)
- Grohe Toilet Repair Parts