Shop All Toilet Repair Parts
Grohe
Universal Non-Return Valves Starlight Ch
Mfr # 1411700M
Zoro # G0828556
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand GROHE
- Type Non Return Valve
- Size 3/4"
- Material of Construction Brass
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 1411700M
- Zoro # G0828556
- UPC # 4005176006012
- Country of Origin Germany
- Category Toilet Repair Parts
Dimensions
Size | 3/4" |
Overall Width | 1 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 10 7/16 in |
Details
Fits Brand | GROHE |
Type | Non Return Valve |
Material of Construction | Brass |
Finish | Unfinished |
For Use With | Seal Kit, Dirt Strainer |
Sub-Category | Flappers, Valves and Sensors |
Item | Universal Non-Return Valves Starlight Ch |
Tub and Shower Category | Shower Valves |
Includes Trim Plate | No |
Includes Valve | Yes |
Includes Plaster Guard | No |
Includes Stem | No |
Ligature Resistant | No |
Reversible | No |
Includes Hot Temperature Limit | No |
Includes Check Stop | No |
CEC Compliant | Non CEC Compliant |
Includes Cartridge | No |
Description
Universal Non-Return Valves Starlight Ch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA TOOLS Tool Drain Cleaner Poly 18Inch (00112BL)
- ZORO SELECT 1/4" x 4" Black Pipe Nipple Sch 40 (5P625)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 10 Ft. L (ZUSA-HT-1221)
- K-FLEX USA 1-1/8" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048118)
- GROHE Universal Non-Return Valves Starlight Ch (1411600M)
- GROHE Universal Diverter Chrome (48058000)
- GROHE Universal Guide Plate Starlight Chrome (47044000)
- GROHE Universal Non-Return Valves Starlight Ch (47477000)
- GROHE Essence Right-Hand Trip Lever, Gold (49143GN0)
- SLOAN Sloan 3301036 Model A-36-A Repair Kit 4.5 GPF Urinal Closet (3301036)
- SIOUX CHIEF CLOSET FLANGE REPAIR 4"" (887-GPTMK)
- Grohe Toilet Repair Parts