Shop All Toilet Repair Parts
Grohe
Universal Non-Return Valves Starlight Ch
Mfr # 1411400M
Zoro # G0828495
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand GROHE
- Type Non Return Valve
- Color/Finish Chrome
- Finish Chrome
- Sub-Category Flappers, Valves and Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 1411400M
- Zoro # G0828495
- UPC # 4005176025921
- Country of Origin Germany
- Category Toilet Repair Parts
Details
Fits Brand | GROHE |
Type | Non Return Valve |
Color/Finish | Chrome |
Finish | Chrome |
Item | Universal Non-Return Valves Starlight Ch |
Sub-Category | Flappers, Valves and Sensors |
Description
Universal Non-Return Valves Starlight Ch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALEFFI 521619Ac 1" Sweat Thermo (521619AC)
- NVENT CADDY Riser Clamp (EZR0300)
- GOURMETIER GCLWS302019 30X20 Cast Iron Single Bowl Wall Mount Sink, White (GCLWS302019)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (1402210)
- GROHE Essence Right-Hand Trip Lever, Gold (49143GN0)
- GROHE Universal Non-Return Valves Starlight Ch (1411700M)
- GROHE Universal Non-Return Valves Starlight Ch (47477000)
- GROHE Universal Diverter Chrome (48058000)
- GROHE Universal Guide Plate Starlight Chrome (47044000)
- GROHE Universal Non-Return Valves Starlight Ch (1411600M)
- KOHLER FLUSH VALVE SEALCLASS5&6 (GP1059291)
- Grohe Toilet Repair Parts