Shop All Bathroom Safety Bars and Chairs
Grohe
Universal Lever Chrome
Mfr # 47788000
Zoro # G0827436
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Weight 0.454 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 47788000
- Zoro # G0827436
- UPC # 4005176839375
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Details
Color | Chrome |
Item | Universal Lever Chrome |
Weight | 0.454 lb |
Description
Universal Lever Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red. Double San. Tee, 4 In x 2 In Hub (02240)
- ZORO SELECT 4" FNPT SS Cross (4381037910)
- COBRA TOOLS ROD 1/2X100 SEWER (51000)
- ZORO SELECT 304SS HD Pipe Strap, 1" Pipe Size, 4-3/4" L (HDSS-100)
- GROHE Universal Temperature Control Handle Chr (47786000)
- GROHE Universal Lever (46577000)
- GROHE Universal Cap Starlight Chrome (46655000)
- GROHE Universal Lever Starlight Chrome (43550000)
- GROHE Universal Diverter Lever + Escutcheon St (45064000)
- GROHE Universal Handle Starlight Chrome (47680000)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- Grohe Bathroom Safety Bars and Chairs