Shop All Valve Parts
Grohe
Universal Headpart Starlight Chrome
Mfr # 06188000
Zoro # G0826727
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- For Use With Diverters
- Tub and Shower Category Shower Cartridges
- Material of Construction Brass
- Size 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 06188000
- Zoro # G0826727
- UPC # 4005176002519
- Country of Origin Germany
- Category Valve Parts
Dimensions
Size | 3 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Universal Headpart Starlight Chrome |
Finish | Unfinished |
For Use With | Diverters |
Tub and Shower Category | Shower Cartridges |
Material of Construction | Brass |
CEC Compliant | Non CEC Compliant |
Includes Check Stop | No |
Includes Trim Plate | No |
Ligature Resistant | No |
Includes Drain Stopper | No |
Includes Plaster Guard | No |
Includes Handle | No |
Includes Tub Spout | No |
Includes Valve | No |
Includes Stem | No |
Includes Cartridge | Yes |
Description
Universal Headpart Starlight Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS24)
- MIDWEST CONTROL 1/2" MPT xFPT Lead Free Brass Ball Valve (MBB-50NL)
- JONES STEPHENS Polished Brass 3/8" x 20" Lavatory Supply & 3/8" x 5/8" Angle Stop Kit (S10361)
- ZORO SELECT Tub Spout, 5-1/8" L, Chrome Finish (15074)
- GROHE Universal Aquadi mmer Starlight Chrome (12433000)
- GROHE Universal Cartridge (47831000)
- GROHE Universal Cartridge Ceramic Starlight Ch (46048000)
- GROHE Universal Diverter Starlight Chrome (47689000)
- GROHE Grohsf 3.0 Pbv Rgh W Ss-Unv (35110000)
- GROHE Universal Headpart Starlight Chrome (45885000)
- MODINE 3H20634-2 Air Shutter (3H20634-2)
- Grohe Valves