Shop All Washroom Accessories
Grohe
Universal Cap Starlight Chrome
Mfr # 46025000
Zoro # G0825196
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Finish Starlight Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 46025000
- Zoro # G0825196
- UPC # 4005176801389
- Country of Origin Germany
- Category Washroom Accessories
Details
Item | Universal Cap Starlight Chrome |
Color | Chrome |
Finish | Starlight Chrome |
Description
Universal Cap Starlight Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" x 6" 316 SS NIPPLE (316-170)
- KINGSTON BRASS SD7601 Vintage Soap Dispenser, Polished Chrome (SD7601)
- ELJER Flapper Original Style with Rigid Arms and Foam Cone with Beaded Chain (C04011)
- ZURN Water Pressure Reducing Valve, 1 In. (1-600XL)
- GROHE Universal Strainer 2.2 gpm (45220000)
- GROHE Universal Pull Out Spray Super Steel (46710DC0)
- GROHE Shower Outlet Elbow, 1/2" NPT Connection (28459EN0)
- GROHE Universal Seal Starlight Chrome (0138600M)
- GROHE Universal Pull Out Spray (46590000)
- GROHE Blue Filter M Chrome (40430001)
- ZORO SELECT Utility Shelf w/Backsplash, 8-1/8x16x5In (4WMJ8)
- Grohe Washroom Accessories