Shop All Washroom Accessories
Grohe
Universal Cap
Mfr # 46581000
Zoro # G0824898
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 46581000
- Zoro # G0824898
- UPC # 4005176831843
- Country of Origin Germany
- Category Washroom Accessories
Details
Item | Universal Cap |
Finish | Chrome |
Description
Universal Cap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-3001 GAS BALL VALVE (102-615)
- DELTA Trillian: Two-Handle Monitor 14 Series Valve Trim With 6-Setting Diverter (T24943-SS-PR)
- ZORO SELECT PVC Straight Plug, Insert, 1-1/2 in Pipe Size (1449-015)
- THRIFCO PLUMBING 1/2 Tee Stainless Steel, Packaged (9017065)
- GROHE Universal Spray Face Plate Matte Chrome (45877P00)
- GROHE Universal Mounting Set Starlight Chrome (45444000)
- GROHE Blue Filter M Chrome (40430001)
- GROHE Universal Plug Starlight Chrome (07182000)
- GROHE Universal Strainer Brushed Nickel (13907EN0)
- GROHE Relexa Wall Union Npt Starlight Chrome (28672000)
- DAWN Dawn LVA360304 Volga River Series Linear Shower Drain - 36 in. (LVA360304)
- Grohe Washroom Accessories