Shop All Bathtub Parts & Accessories
Grohe
Tubular Shower Arm, 1/2" NPT Connection
Mfr # 28540000
Zoro # G7958905
product price: $141.40
/ea
Free Shipping & Returns
$141.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Arms
- For Use With Rainshowers
- Finish Chrome
- Includes Escutcheon
- Material of Construction Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 28540000
- Zoro # G7958905
- Country of Origin China
- Category Bathtub Parts & Accessories
Dimensions
Length | 16" |
Connection Size | 1/2 in |
Size | 16 in |
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Shower Arms |
Item | Tubular Shower Arm |
For Use With | Rainshowers |
Finish | Chrome |
Includes | Escutcheon |
Material of Construction | Chrome |
Connection | 1/2 in NPT |
CEC Compliant | Non CEC Compliant |
Ligature Resistant | No |
Connection Type | NPT |
Includes Check Stop | No |
Includes Stem | No |
Includes Handle | No |
Includes Trim Plate | No |
Includes Cartridge | No |
Includes Drain Stopper | No |
Includes Plaster Guard | No |
Includes Tub Spout | No |
Includes Valve | No |
Description
Tubular Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Chrome, For Use With Wall-Mounted Rain Showerheads (except Rainshower Jumbo Series), For Use with Series Not Specified, Chrome, Grohe, 16 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.5 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782600)
- ZSI Beta Clamp Assembly, Single, 1/4 In Tube (S1004S-SS)
- DELTA Delta Set Screw (RP25620)
- LEGEND VALVE 1/2 1807 x 3/8OD T596NL Q STOP (114-709NL)
- GROHE Tubular Shower Arm, 1/2" NPT Connection (27414000)
- SPEAKMAN Pause & Trickle Adapter (VS-156-MB)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit, Chrome (38080-CP)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Chrome (18002-CP)
- WATCO One-Hole Bath Overflow Plate Includes Overflow and Screw, Bronze (18001-BZ)
- PFISTER Pfirst Series Shower Only Trim Kit In Polished Chrome (LG89-0200)
- MOEN Wall Tube (13774)
- Grohe Bathtub Parts & Accessories