Shop All Tub Spouts
Grohe
Tub Spout, 5-1/2" L, 1/2" NPT Connection
Mfr # 13611000
Zoro # G8790440
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Tub Spouts
- For Use With Grohe Showers
- Finish Chrome
- Connection 1/2 in NPT
- Material of Construction Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 13611000
- Zoro # G8790440
- Country of Origin China
- Category Tub Spouts
Dimensions
Length | 5-1/2" |
Size | 5 1/2 in |
Connection Size | 5/8 in |
Tub Spout Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Description
Tub Spout, Connection Size 5/8 in, Slip Fit, For Use With Bathtub and Shower, For Use with Series Universal, Ligature Resistant No, Grohe, Spout Reach 5 in, Trim Finish Chrome, NPT, Pull Up Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pilot Assembly Replacement Kit, 12" L, 6"H (SP20716)
- LEGEND VALVE 1/4" X 5-1/2" BRASS NIPPLE (311-029)
- BRISKHEAT 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL118)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1/4X1/8" (4308000600)
- GROHE Universal Flow Control (13952000)
- GROHE Tub Spout, Chrome, Wall (13272000)
- GROHE Tub Spout, 6-11/16" L, 1/2" NPT Connection (13273000)
- GROHE Universal Flow Control (13943000)
- GROHE Universal Flow Control Chrome (64374000)
- GROHE Universal Flow Control Chrome (48056000)
- WESTBRASS Nose Diverter 5-1/2" Tub Spout in Polished Brass (D311-01)
- Grohe Tub Spouts