Shop All Shower & Bathtub Parts
Grohe
Triple Volume Control Trim
Mfr # 29122000
Zoro # G7958449
product price: $331.80
/ea
Free Shipping & Returns
$331.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- For Use With Grohtherm SmartControl Showers
- Finish Chrome
- Includes Escutcheon, Wall Sealing
- Standards CALGreen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29122000
- Zoro # G7958449
- Country of Origin Germany
- Category Shower & Bathtub Parts
Details
Tub and Shower Category | Shower Trim Parts |
Item | Triple Volume Control Trim |
For Use With | Grohtherm SmartControl Showers |
Finish | Chrome |
Includes | Escutcheon, Wall Sealing |
Standards | CALGreen |
Includes Handle | Yes |
Spout Flow Rate | 17.2 gpm |
Includes Trim Plate | Yes |
Includes Tub Spout | No |
ADA Compliance | No |
Trim Finish | Chrome |
Includes Stem | No |
Compatible Mfr. Model Number | 35601000, 29136000 |
Includes Check Stop | No |
Includes Cartridge | No |
Includes Valve | No |
Includes Drain Stopper | No |
Trim Plate Shape | Circle |
Features | Smartcontrol Push for On-Off |
Description
Triple Volume Control Trim, ADA Compliance No, Faucet Handle Type Knob, For Use With Grohtherm SmartControl Shower Faucets, Number of Handles 3, Grohe, Spout Flow Rate 17.2 gpm, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T5300MPNL PAK x PAK MINNEA (314-315NL)
- AQUAPLUMB Drain Opener Sulfuric Acid Gal (DC1G)
- ATC 1/4 in. Compression Brass Cap (6JC050810721045)
- LEGEND VALVE 4" X 2" GALV. RED. TEE (352-245)
- GROHE Tempesta Ntempesta 100 Iv Headshower (26044001)
- GROHE Shower Bar, 24" L (27523000)
- GROHE Universal Ball-Joint Flow Control Starli (13915000)
- GROHE Snap Coupling (48220000)
- GROHE Electronic Trim Extension Set, Grohe (14048000)
- GROHE Thermo Element (47662000)
- KOHLER Exhale Wall-Mount Supply Elbow With C (98354-SN)
- Grohe Shower & Bathtub Parts