Shop All Shower Faucets
Grohe
Triple Function Thermostatic Valve Trim, Black
Mfr # 291422430
Zoro # G509577673
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 1.6875 in
- Width 6.25 in
- Weight 3.285 lb
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 291422430
- Zoro # G509577673
- UPC # 4067393007579
- Country of Origin Mexico
- Category Shower Faucets
Dimensions
Length | 1.6875 in |
Width | 6.25 in |
Details
Color | Black |
Weight | 3.285 lb |
Finish | Matte Black |
Description
The Grohtherm SmartControl Triple Function Thermostatic Trim from GROHE is a slim, contemporary design that will enhance any bathroom and make showering more enjoyable. Innovative and intuitive to use, the triple-function SmartControl lets you adjust water volume for up to three spray sources with the simple push-turn of a button. Easily switch between sprays, experience each spray individually or enjoy all three at the same time. It features integrated GROHE Turbostat technology to keep water temperature consistent for the duration of your shower, preventing any unpleasant hot/cold fluctuations. Please note that this product must be installed in combination with the GROHE Rapido SmartBox 35601000.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 1/2" Black Iron Press Jaw (49-16-2650B)
- BREEZE HOSECLMP 11/16-1.5 25PK (6716550)
- THRIFCO PLUMBING 3-3/4x4x1/8 O'ring (4407240)
- KERICK Float Valve and Float with Fixed Arm (M052)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- Grohe Shower Faucets