Shop All Shower & Bathtub Parts
Grohe
Triple Function Thermostatic Trim
Mfr # 29142000
Zoro # G7958659
product price: $541.80
/ea
Free Shipping & Returns
$541.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- For Use With Grohtherm SmartControl Showers
- Finish Chrome
- Includes Various Icons
- Includes Drain Stopper No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29142000
- Zoro # G7958659
- Country of Origin Multiple
- Category Shower & Bathtub Parts
Dimensions
Trim Plate Depth | 3/8 in |
Details
Tub and Shower Category | Shower Trim Parts |
Item | Triple Function Thermostatic Trim |
For Use With | Grohtherm SmartControl Showers |
Finish | Chrome |
Includes | Various Icons |
Includes Drain Stopper | No |
Includes Tub Spout | No |
Includes Stem | No |
Includes Cartridge | No |
Includes Handle | Yes |
Includes Trim Plate | Yes |
Trim Finish | Chrome |
ADA Compliance | No |
Features | Constant Water Temperature, Safe Stop, Water-Saving Function |
Spout Flow Rate | 9.5 gpm |
Includes Valve | No |
Includes Check Stop | No |
Trim Plate Shape | Circle |
Description
Triple Function Thermostatic Trim, ADA Compliance No, Faucet Handle Type Knob, For Use With Grohtherm SmartControl Shower Faucets, Number of Handles 4, Grohe, Spout Flow Rate 9.5 gpm, Trim Finish Chrome, Trim Plate Depth 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-548 SATIN SILLCOCK (107-442)
- HOMEWERKS UNION SCH40 1-1/4"" FIP (511-44-114-114B)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375017)
- JOHNS MANVILLE 3/8" x 3 ft. Pipe Insulation, 1" Wall (692379)
- GROHE Tempesta Ntempcosmopolitan 100 Iv Headsh (26043EN1)
- GROHE Control Unit THM Kit #2 (47853000)
- GROHE Thermo Element (47050000)
- GROHE Thermo Element (47025000)
- GROHE Tempesta Ntempesta 100 Ii Handshower Us (26047001)
- GROHE Shower Bar, 24" L (27523000)
- LIPPERT 24IN X 40IN BATHTUB; CENTER DRAIN - PARCHMENT (209385)
- Grohe Shower & Bathtub Parts