Shop All Bathtub and Shower Faucet Combo
Grohe
Timeless Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel
Mfr # 29427EN0
Zoro # G109577554
product price: $284.90
/ea
Free Shipping & Returns
$284.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Brushed Nickel
- Width 7.79 in
- Length 2.73 in
- Weight 3.040 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29427EN0
- Zoro # G109577554
- UPC # 4005176764097
- Country of Origin Mexico
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.79 in |
Length | 2.73 in |
Details
Material | Metal |
Color | Brushed Nickel |
Weight | 3.040 lb |
Application | Bathroom |
Finish | Brushed Nickel |
Description
The GROHE Timeless Pressure Balance Valve Trim with 3-Way Diverter with Cartridge enhances every bathroom, offering exceptional style and outstanding reliability. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 3 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Timeless trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B20736 Satin Stainless Steel Shower Rod (B207X36)
- FOAMGLAS 2" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (568272)
- ZORO SELECT Contractor Bag, 1/2"W, 1"ID, PK25 (672457B)
- NIBCO 5/8" NOM C Copper Coupling with Stop (600 5/8)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w/ Tub Spt Diverter, Vibrant Brushed Nickel (TS35917-4G-BN)
- LARSEN SUPPLY CO Larsen Supply S-1123-3 Mixet 0623 Tub & Shower Stem Cartridge (657124)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136NDL)
- KISSLER Tub and Shower Knob Handle, For Delta (46-9392)
- Grohe Bathtub Faucets & Accessories