Shop All Bathtub and Shower Faucet Combo
Grohe
Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Chrome
Mfr # 29423000
Zoro # G209577423
product price: $219.10
/ea
Free Shipping & Returns
$219.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Chrome
- Width 7.79 in
- Length 2.73 in
- Weight 3.040 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29423000
- Zoro # G209577423
- UPC # 4005176763939
- Country of Origin Mexico
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.79 in |
Length | 2.73 in |
Details
Material | Metal |
Color | Chrome |
Weight | 3.040 lb |
Application | Bathroom |
Finish | Chrome |
Description
The GROHE Timeless Pressure Balance Valve Trim with 2-Way Diverter with Cartridge enhances every bathroom, offering exceptional style and outstanding reliability. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 2 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Timeless trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PEX CR COUPLING 3/4 10PK (UP016A10)
- COLDER 1/4" Barbed Panel Mount Insert (NS4D42004)
- KUNKLE VALVE Safety Relief Valve, 2-1/2in.x2-1/2in. (0930-J01-GC-15)
- RINNAI 3/5 Rubber Wall Plate White (710342)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB662AX)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- B & K Tub and Shower Faucet, 2 Rnd Acryl Non-Pb PK6 (222-212)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0968-Z)
- Grohe Bathtub and Shower Faucet Combo