Shop All Shower Faucets
Grohe
Timeless Pressure Balance Shower Set, Gray
Mfr # 29431A00
Zoro # G809577618
product price: $1,493.10
/ea
Free Shipping & Returns
$1,493.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Length 9.49 in
- Width 6.53 in
- Weight 14.531 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29431A00
- Zoro # G809577618
- UPC # 4005176764233
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 9.49 in |
Width | 6.53 in |
Details
Color | Gray |
Material | Metal |
Weight | 14.531 lb |
Finish | Hard Graphite |
Description
The GROHE Timeless Pressure Balance Shower Set enhances every shower experience, offering exceptional style and outstanding features. It includes the Rainshower SmartActive shower head and Rainshower SmartActive hand shower, both equipped with controls to easily switch between 3 spray patterns.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 1COP Bell Pipe Hanger (33693)
- ZURN RP Repair Kit (RK34-375)
- HAYWARD FLOW CONTROL Butterfly Valve, 8", PVC/EPDM, Lever Handle (BYCS1080E1LGA)
- JENSEN Jensen 36 X 36 Polished Edge Mirror, PK3 (WM3636PEBP3)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- KISSLER Shower Faucet Crtridge for Price Pfister (974-074)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- Grohe Shower Faucets