Shop All Shower Faucets
Grohe
Timeless Pressure Balance Shower Set, Gold
Mfr # 29431GN0
Zoro # G209577614
product price: $2,104.99
/ea
Free Shipping & Returns
$2,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Metal
- Length 9.49 in
- Width 6.53 in
- Weight 14.531 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29431GN0
- Zoro # G209577614
- UPC # 4005176764240
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 9.49 in |
Width | 6.53 in |
Details
Color | Gold |
Material | Metal |
Weight | 14.531 lb |
Finish | Brushed Cool Sunrise |
Description
The GROHE Timeless Pressure Balance Shower Set enhances every shower experience, offering exceptional style and outstanding features. It includes the Rainshower SmartActive shower head and Rainshower SmartActive hand shower, both equipped with controls to easily switch between 3 spray patterns.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 2-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (226-AC27838)
- VIEGA Viega MegaPress coupling No stop, 1-1/2" x 1-1/2" (95325)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1317)
- ELKAY Sink, 3.5"Disposal Stopper/Strainer, Satin (LKDS35)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- Grohe Bathtub Faucets & Accessories