Shop All Shower Faucets
Grohe
Timeless Pressure Balance Shower Set, Chrome
Mfr # 29431000
Zoro # G209577546
Free Shipping & Returns
$1,045.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Metal
- Length 9.49 in
- Width 6.53 in
- Weight 14.460 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 29431000
- Zoro # G209577546
- UPC # 4005176764219
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 9.49 in |
Width | 6.53 in |
Details
Color | Chrome |
Material | Metal |
Weight | 14.460 lb |
Finish | Chrome |
Description
The GROHE Timeless Pressure Balance Shower Set enhances every shower experience, offering exceptional style and outstanding features. It includes the Rainshower SmartActive shower head and Rainshower SmartActive hand shower, both equipped with controls to easily switch between 3 spray patterns.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Adjustable, ShwerArm mnt fr HndShwr (U3401-SS-PK)
- AMERICAN FILTER CO 4 H, 8 PK (AFC-G5-LF1200-8p-4126)
- KOHLER Hinge Base Cover (1109092-6)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV20100STE)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF405BG)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- Grohe Bathtub Faucets & Accessories