Shop All Shower Faucets
Grohe
Timeless Pressure Balance Rain Shower Set, Gold
Mfr # 29430GN0
Zoro # G009577449
Free Shipping & Returns
$1,831.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Metal
- Length 21.06 in
- Width 12.2 in
- Weight 18.159 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 29430GN0
- Zoro # G009577449
- UPC # 4005176764202
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 21.06 in |
Width | 12.2 in |
Details
Color | Gold |
Material | Metal |
Weight | 18.159 lb |
Finish | Brushed Cool Sunrise |
Description
The GROHE Timeless Pressure Balance Rain Shower Set enhances every shower experience, offering exceptional style and outstanding features. Includes everything you'll need to enjoy a drenching rain spray from the large 12 in. shower head, plus the soothing comfort of the slim, single-spray SPA stick hand shower.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Foot Actuated Nickel Bathtub Stopper with 3/8" Pin Adapter (38412-BN)
- LEGEND VALVE 3/4" T-4200NL FL X FL UNION (313-104NL)
- HYDROMAXX 2"x50Ft Black Flexible PVC Pipe (BF200050)
- JONES STEPHENS 3/4" x 1-1/2" Galvanized Steel Pipe Nipple (50715)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- Grohe Bathtub Faucets & Accessories