Shop All Shower & Bathtub Parts
Grohe
Thermo Element
Mfr # 47582000
Zoro # G8797124
product price: $198.80
/ea
Free Shipping & Returns
$198.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Grohe Showers
- Finish Unfinished
- Material of Construction Brass
- Includes Tub Spout No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 47582000
- Zoro # G8797124
- Country of Origin Germany
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Shower Repair Parts |
Item | Universal Thermostat Cartridge Starlight |
For Use With | Grohe Showers |
Finish | Unfinished |
Material of Construction | Brass |
Includes Tub Spout | No |
Includes Handle | No |
Includes Cartridge | Yes |
Includes Plaster Guard | No |
Ligature Resistant | No |
Includes Check Stop | No |
Includes Drain Stopper | No |
Includes Trim Plate | No |
Includes Stem | No |
CEC Compliant | Non CEC Compliant |
Includes Valve | No |
Description
Thermo Element, Non CEC Compliant, Finish Unfinished, For Use With Baths, Showers, For Use with Series Universal, Brass, Grohe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris by Push-In Connector Wye, 1/4 in Nominal, Tube, 290 psi Pressure, Nylon, Domestic (31405600)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB1632DFL)
- A.O. SMITH 9004509205 Kit Air Tube 12" (9004509205)
- ZORO SELECT 3/8" FNPT Ball Cone Spring Check Valve (FP CHK 693-6F6F-B)
- GROHE Extension (45204000)
- GROHE Pressure Balance Valve Lever (47873000)
- GROHE Grohflex Authentic Thm Kit #2 (19825EN0)
- GROHE Replacement Handle Connection Set (45605000)
- GROHE Electronic Trim Extension Set, Grohe (14048000)
- GROHE Universal Pressure Hose Starlight Chrome (46255000)
- KOHLER 30" Slidebar (8524-RGD)
- Grohe Shower & Bathtub Parts