Shop All Shower & Bathtub Parts
Grohe
Thermo Element
Mfr # 47582000
Zoro # G7958564
product price: $198.80
/ea
Free Shipping & Returns
$198.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Grohe Showers
- Finish Unfinished
- Material of Construction Brass
- Includes Stem No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 47582000
- Zoro # G7958564
- UPC # 4005176221729
- Country of Origin Germany
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Shower Repair Parts |
Item | Thermo Element |
For Use With | Grohe Showers |
Finish | Unfinished |
Material of Construction | Brass |
Includes Stem | No |
Includes Check Stop | No |
CEC Compliant | Non CEC Compliant |
Includes Drain Stopper | No |
Includes Tub Spout | No |
Includes Handle | No |
Includes Valve | No |
Includes Cartridge | Yes |
Ligature Resistant | No |
Includes Trim Plate | No |
Includes Plaster Guard | No |
Description
Universal Thermostat Cartridge Starlight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lever Handle Assy (35311-CP)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Bellshape Chrome (107BC P1)
- MOEN Handle Adapter Kit (147207)
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS (PLE112)
- GROHE Universal Shut-Off Valve Starlight Chrom (0835500M)
- GROHE Rapido Smartbox Us (35601000)
- GROHE Thermo Element, Grohe, Brass (47111000)
- GROHE Shower Hose, 1/2" NPT Connection (46174000)
- GROHE Snap Coupling (48220000)
- GROHE Thermo Element (47450000)
- KOHLER Pbu Service Kit (GP800820)
- Grohe Shower & Bathtub Parts