Shop All Shower & Bathtub Parts
Grohe
Thermo Element
Mfr # 47050000
Zoro # G7958467
product price: $169.40
/ea
Free Shipping & Returns
$169.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Grohe Showers
- Finish Unfinished
- Material of Construction Brass
- Includes Stem No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 47050000
- Zoro # G7958467
- Country of Origin Germany
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Shower Repair Parts |
Item | Thermo Element |
For Use With | Grohe Showers |
Finish | Unfinished |
Material of Construction | Brass |
Includes Stem | No |
Includes Drain Stopper | No |
Ligature Resistant | No |
Includes Valve | No |
CEC Compliant | Non CEC Compliant |
Includes Check Stop | No |
Includes Handle | No |
Includes Tub Spout | No |
Includes Cartridge | Yes |
Includes Trim Plate | No |
Includes Plaster Guard | No |
Description
Universal Therm.Insert Starlight Chrome
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB511LP)
- ZORO SELECT 1/8" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0810026609)
- RINNAI Condensing Vent Elbow 90, 2x4 Concentric (229230NPP)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 6" Pipe Size (BULK-PF-168)
- GROHE Universal Thermo-Element 3/4" Bimetallic (47032000)
- GROHE Universal S-Union Chrome (12662000)
- GROHE Universal Non-Return Valve Starlight Chr (12510000)
- GROHE Dual Function Thermostatic Trim (29137000)
- GROHE Universal Remote Control Chrome (48113000)
- GROHE Universal Hose Starlight Chrome (43349000)
- DELTA Universal Showering Components Adjustable Slide Bar / Grab Bar Assembly with Elbow (51500-SS)
- Grohe Shower & Bathtub Parts