Shop All Shower & Bathtub Parts
Grohe
Thermo Element
Mfr # 47025000
Zoro # G8817549
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Grohmix Thermostat
- Finish Unfinished
- Material of Construction Brass
- Includes Stem No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 47025000
- Zoro # G8817549
- Country of Origin Germany
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Shower Repair Parts |
Item | Universal Wax Thermo-Element 3/4 Starlig |
For Use With | Grohmix Thermostat |
Finish | Unfinished |
Material of Construction | Brass |
Includes Stem | No |
Includes Tub Spout | No |
Includes Valve | No |
Includes Trim Plate | No |
Includes Drain Stopper | No |
Includes Handle | No |
Ligature Resistant | No |
CEC Compliant | Non CEC Compliant |
Includes Cartridge | Yes |
Includes Check Stop | No |
Includes Plaster Guard | No |
Description
Thermo Element, Non CEC Compliant, Finish Unfinished, For Use With Baths, Showers, For Use with Series Universal, Brass, Grohe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Gray Urinal Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16", 6 PK (49EV65)
- LEGEND VALVE 1" T-17 20 MESH SCREEN (105-565)
- ZORO SELECT 1/8" x 2-1/2" Black Pipe Nipple Sch 40 (5P608)
- LEGEND VALVE 2-1/2" X 12" GALVANIZED NIPPLE (356-196E)
- GROHE Lever Handle (47489000)
- GROHE Relexa Soap Bowl Starlight Chrome (28631000)
- GROHE Universal Holder For Sliding Rail Starli (12353000)
- GROHE Extension (45565000)
- GROHE Thermo Element (47025000)
- GROHE Tempesta Tempesta Classic Shower Rail Se (2759810E)
- PRIME-LINE Sliding Shower Door Bottom Guide, 1/2 in. Channels, Plastic Const (M 6059)
- Grohe Shower & Bathtub Parts