Shop All Bathroom Safety Bars and Chairs
This Product is Discontinued
Grohe
Tempesta Shower Rail 900 Chrome (Discontinued)
Mfr # 27524000
Zoro # G0824645
This Product is Discontinued
Key Features
- Finish Star Light Chrome
- Standards Energy Policy Act of 1992, ASME A112.18.1/CSA B125.1
- Dia 7/8"
- Features Tarnish Resistant
- Bar Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 27524000
- Zoro # G0824645
- UPC # 4005176886539
- Country of Origin Germany
- Category Bathroom Safety Bars and Chairs
Dimensions
Bar Length | 36" |
Details
Finish | Star Light Chrome |
Standards | Energy Policy Act of 1992, ASME A112.18.1/CSA B125.1 |
Dia | 7/8" |
Item | Tempesta Shower Rail 900 Chrome |
Features | Tarnish Resistant |
Description
Tempesta Shower Rail 900 Chrome
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.