Shop All Bathroom Safety Bars and Chairs
This Product is Discontinued
Grohe
Tempesta Ntempcosmopolitan Shower Rail 9 (Discontinued)
Mfr # 27522000
Zoro # G0824304
This Product is Discontinued
Key Features
- Finish Star Light Chrome
- Standards Energy Policy Act of 1992, ASME A112.18.1/CSA B125.1
- Dia 7/8"
- Bar Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 27522000
- Zoro # G0824304
- UPC # 4005176886515
- Country of Origin Germany
- Category Bathroom Safety Bars and Chairs
Dimensions
Bar Length | 36" |
Details
Finish | Star Light Chrome |
Standards | Energy Policy Act of 1992, ASME A112.18.1/CSA B125.1 |
Dia | 7/8" |
Item | Tempesta Ntempcosmopolitan Shower Rail 9 |
Description
Tempesta Ntempcosmopolitan Shower Rail 9
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Valve Seat, For Symmons Temptrol Valve (SC-3)
- MOEN Slider For Slide Bar (137034NL)
- LEGEND VALVE 1/2" x 4" 316 SS NIPPLE (316-066)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel/Chrome (K188A7)
- GROHE Universal Lever Starlight Chrome (43550000)
- GROHE Universal Lever Chrome (46594000)
- GROHE Universal Cap Starlight Chrome (46655000)
- GROHE Universal Temperature Lever Starlight Ch (47712000)
- GROHE Universal Diverter Lever + Escutcheon St (45064000)
- GROHE Universal Lever Chrome (46682000)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BS)
- Grohe Bathroom Safety Bars and Chairs