Shop All Shower & Bathtub Parts
Grohe
Tempesta Ntempcosmopolitan 100 Ii Handsh
Mfr # 2757120E
Zoro # G0824338
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow (GPM) 1.5 Gpm
- Material Plastic
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 2757120E
- Zoro # G0824338
- UPC # 4005176443275
- Country of Origin Germany
- Category Shower & Bathtub Parts
Details
Item | Tempesta Ntempcosmopolitan 100 Ii Handsh |
Flow (GPM) | 1.5 Gpm |
Material | Plastic |
Color | Chrome |
Description
Tempesta Ntempcosmopolitan 100 Ii Handsh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 9-3/4" Pipe Dia. Cast Iron Roof Drain Dome (1310CID)
- KLEIN TOOLS Power Conduit Reamer (85091)
- ZORO SELECT Water Connector, FIP Inlet, 1" O.D., 18" L (0437018)
- HAWS On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (2000S)
- GROHE Thermo Element (47050000)
- GROHE Euphoria Euph Cosmopolitan Stick Handsho (26466000)
- GROHE Thermo Element (47662000)
- GROHE Tempesta Soap Dish Chrome (27596000)
- GROHE Grohtherm Grt Smartcontrol Thm Trim Squa (29142000)
- KOHLER Parallel Rite-Temp Shower Valve Trim (TS23501-4-BL)
- Grohe Shower & Bathtub Parts