Shop All Shower & Bathtub Parts
Grohe
Tempesta Ntempcosmopolitan 100 Ii Handsh
Mfr # 26046EN2
Zoro # G0824313
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Flow (GPM) 1.75 Gpm
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26046EN2
- Zoro # G0824313
- UPC # 4005176451317
- Country of Origin Germany
- Category Shower & Bathtub Parts
Details
Item | Tempesta Ntempcosmopolitan 100 Ii Handsh |
Material | Plastic |
Flow (GPM) | 1.75 Gpm |
Color | Brushed Nickel |
Description
Tempesta Ntempcosmopolitan 100 Ii Handsh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Vertical Sensor 6 In. to 8 In. (RPG66-0168)
- VIEGA Viega ProPress 90 elbow, 1" x 1" (79550)
- KOHLER 1121-0, 60" L, 30" W (1121-0)
- APOLLO EXPANSIONPEX PEXA TEE 1X 1X 3/4 (EPXT1134)
- GROHE Rapido Smartbox Us (35601000)
- GROHE Electronic Trim Plate (1405300M)
- GROHE Thermo Element (47025000)
- GROHE Thermo Element (47582000)
- GROHE Universal Connection Hose (42403000)
- GROHE Euphoria Euphoria 260 Headshower (26456EN0)
- KOHLER Hub, Mixer Trim Housing (1024419)
- Grohe Shower & Bathtub Parts