Shop All Shower & Bathtub Parts
This Product is Discontinued
Grohe
Tempesta 100 Iv Handshower 9, 5L (Discontinued)
Mfr # 28421002
Zoro # G0824207
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 28421002
- Zoro # G0824207
- UPC # 4005176444142
- Country of Origin Germany
- Category Shower & Bathtub Parts
Details
Item | Tempesta 100 Iv Handshower 9,5L |
Description
Tempesta 100 Iv Handshower 9,5L
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator Kit (190843)
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve (40403)
- INTERSTATE PNEUMATICS Brass 6 PK (FB909-7-D6)
- GENERAL TOOLS Digital Pipe Inspection System, 24 in. H (DPS16-R30)
- GROHE Universal Sound Absorber Chrome (47398000)
- GROHE Universal Holder For Sliding Rail (12140000)
- GROHE Universal Pressure Hose Starlight Chrome (45442000)
- GROHE Universal Pressure Hose Starlight Chrome (45704000)
- GROHE Non Rapido 3-Way Diverter Rough Install. (29902000)
- GROHE Universal Pull Out Spray Starlight Chrom (46592000)
- DELTA 3-Setting 2-Port Diverter Trim (T11800)
- Grohe Shower & Bathtub Parts